StarTech.com 3.5mm 4-pole stereo mini jack audio / microphone branch cable 4-pole stereo mini jack (female) x1-3 pole stereo mini plug (male) x2

Sebelum PPN:
Rp319.900
Spesifikasi
ColorBlack
Connector A3.5mm mini jack (4 poles)
Connector B3.5mm mini jack (3 poles)
Height (cm)0.6
Length (mm)130
Mass (g)6.8
Width (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact design that you can always put in your laptop bag Lightweight and durable adapter cable that you can quickly take out and plug in when you need it
* 3.5 mm mini jack (4 poles) female complies with the Cellular Communication Industry Association (CTIA) standard.
Warning
* 3.5 mm mini jack (4 poles) female complies with the Cellular Communication Industry Association (CTIA) standard.
Feature
Compact design that you can always put in your laptop bag Lightweight and durable adapter cable that you can quickly take out and plug in when you need it

Ulasan Produk

Tidak ada ulasan