StarTech.com 3.5-inch to 5-inch front drive bay conversion mounter for HDD

Sebelum PPN:
Rp259.900
Spesifikasi
Height (mm)28.6
Length (cm)14.6
Mass (g)68
Width (cm)13.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FOR FRONT BAY MOUNTING: 3.5" - 5.25" front bay mounting bracket for mounting 3.5" floppy drives, external USB hubs, media card readers, fan controllers, etc. in the 5.25" front bay of a desktop PC. Includes mounting screws. A spare 5.25" front bay accommodates standard 3.5" hardware. Perfect for setting up and building systems Wide compatibility: 3.5" - 5.25" front bay mount adapter compatible with a wide variety of standard floppy disk drives, external USB hubs, media card readers, fan controllers and more
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
A 3.5-inch floppy drive can be mounted in a computer case that can only be used in the 5-inch bay.
A 3.5-inch front bay connector panel (eg StarTech.com ID: 35BAYPANELBK) can be mounted in a computer case that can only be used with a 5.25-inch bay.
*Not compatible with 3.5-inch hard disk drives.
Warning
*Not compatible with 3.5-inch hard disk drives.
Feature
FOR FRONT BAY MOUNTING: 3.5" - 5.25" front bay mounting bracket for mounting 3.5" floppy drives, external USB hubs, media card readers, fan controllers, etc. in the 5.25" front bay of a desktop PC. Includes mounting screws. A spare 5.25" front bay accommodates standard 3.5" hardware. Perfect for setting up and building systems Wide compatibility: 3.5" - 5.25" front bay mount adapter compatible with a wide variety of standard floppy disk drives, external USB hubs, media card readers, fan controllers and more
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Use
A 3.5-inch floppy drive can be mounted in a computer case that can only be used in the 5-inch bay.
A 3.5-inch front bay connector panel (eg StarTech.com ID: 35BAYPANELBK) can be mounted in a computer case that can only be used with a 5.25-inch bay.

Ulasan Produk

Tidak ada ulasan