StarTech.com 3.5-inch HDD case with built-in bay 2.5-inch hard disk mountable removable mounter Compatible with SATA / SAS compatible 2.5-inch SSD / HDD

Sebelum PPN:
Rp1.599.900
Spesifikasi
ColorSilver & black
Height (mm)26
Length (cm)14.6
Mass (g)252
Operating Temperature (°C)0 ~ 55
Storage Temperature (°C)-20 ~ 55
Width (cm)10.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with 2.5 inch drives up to 15 mm thick
Installed in a 3.5-inch drive bay (built-in or external type). Uses built-in standard mounting holes
Install a 2.5-inch drive without tools
Supports SATA 1.0 / 2.0 / 3.0 (up to 6Gbps) and SAS 1.0 / 2.0 (up to 6Gbps)
Install a 2.5-inch SATA / SAS drive in a 3.5-inch drive bay
* Mobile racks allow you to use serial-attached SCSI (SAS) drives using standard Serial ATA (SATA) connectors, but a SAS-compatible drive controller is required to properly support SAS drives. is. SAS controllers are compatible with SAS and SATA drives, but most SAS drives can only be used with SAS controllers.
Warning
* Mobile racks allow you to use serial-attached SCSI (SAS) drives using standard Serial ATA (SATA) connectors, but a SAS-compatible drive controller is required to properly support SAS drives. is. SAS controllers are compatible with SAS and SATA drives, but most SAS drives can only be used with SAS controllers.
Feature
Compatible with 2.5 inch drives up to 15 mm thick
Installed in a 3.5-inch drive bay (built-in or external type). Uses built-in standard mounting holes
Install a 2.5-inch drive without tools
Supports SATA 1.0 / 2.0 / 3.0 (up to 6Gbps) and SAS 1.0 / 2.0 (up to 6Gbps)
Use
Install a 2.5-inch SATA / SAS drive in a 3.5-inch drive bay

Ulasan Produk

Tidak ada ulasan