StarTech.com 3.5 inch HDD conversion mounter 3.5 inch hard disk mounter for fixing 5 inch bay

Sebelum PPN:
Rp169.900
Spesifikasi
Height (mm)30
Length (mm)90
Mass (g)67
Width (mm)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All metal structure
Includes 4 mounting screws
Increase storage capacity by mounting a 3.5-inch HDD in an unused 5-inch bay
Used in computer cases that lack a 3.5-inch bay
Feature
All metal structure
Includes 4 mounting screws
Use
Increase storage capacity by mounting a 3.5-inch HDD in an unused 5-inch bay
Used in computer cases that lack a 3.5-inch bay

Ulasan Produk

Tidak ada ulasan