JTT 3.0A Quick charge / Communication compatible Right angle L type cable

Sebelum PPN:
Rp84.900 - Rp86.900
Spesifikasi
Cable Length (cm)About 50
Cable Length (m)0.5
Connector ShapeUSBType-C male, USB-A male
USB typeUSB2.0
suitable usageCharging/data transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The design of the Type-C connector bent 90 degrees in the pitch direction makes it easy to insert and remove the connector, and when connecting, the area around the terminal can be neat.
* Charging speed depends on the specifications of the smartphone and USB power supply.
* This product does not support USB PD charging.
Warning
* Charging speed depends on the specifications of the smartphone and USB power supply.
* This product does not support USB PD charging.
Feature
The design of the Type-C connector bent 90 degrees in the pitch direction makes it easy to insert and remove the connector, and when connecting, the area around the terminal can be neat.

Ulasan Produk

Tidak ada ulasan