Ohm Electric 3 power taps with smoke guard, tracking fire prevention plug

Sebelum PPN:
Rp279.900 - Rp529.900
Spesifikasi
Anti-trackingYes
Number of Outlets3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When the temperature of the outlet reaches 150°C, the power is automatically cut off before it starts to smoke, preventing fire accidents. Patented technology (Patent No. 5853076) Power indicator LED (LED does not light up when the power is cut off. You cannot use the power outlet without the LED.) The plug part is designed to prevent tracking fires. , heat-resistant urea resin material, anti-tracking insulating cover, 180° rotation. (There is no smoke guard function on the plug side.) Double covered cord. Increased conductor strength with double sheathing of conductor and protection
Feature
When the temperature of the outlet reaches 150°C, the power is automatically cut off before it starts to smoke, preventing fire accidents. Patented technology (Patent No. 5853076) Power indicator LED (LED does not light up when the power is cut off. You cannot use the power outlet without the LED.) The plug part is designed to prevent tracking fires. , heat-resistant urea resin material, anti-tracking insulating cover, 180° rotation. (There is no smoke guard function on the plug side.) Double covered cord. Increased conductor strength with double sheathing of conductor and protection

Ulasan Produk

Tidak ada ulasan