Nakabayashi 3 Pocket Holder

Sebelum PPN:
Rp50.900
Spesifikasi
Dimensions (mm)Packaging: W335 x D245 x H225
Dimensions, Height x Width (mm)310x220
Main Unit Dimensions (mm)Length 310 x Width 220 x Thickness 2
Mass (kg)Packing: 8
Mass of Main Unit (g)60
Number of Storage (sheets)A4 copy paper 30 (approximately 64 g/ <sup>m2</sup> , 10 per pocket)
Pocket3 pockets and 3 compartments
Specification*Weight: 60g*Material: Cover: PP, thickness 0.5mm, Pocket: PP, thickness 0.2mm*Number of pockets: 3 compartments, 3 pockets*Storage capacity: 30 sheets of A4 copy paper (approximately 64g/ <sup>m2</sup> , 10 sheets per pocket)
Storage SizeA6 wide, A5 wide, A4
Thickness (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With three pocket sizes - S (A6 wide), M (A5 wide), and L (A4) - you can store and organize small documents such as receipts and postcards.
It is the same size as an A4 clear folder, so it fits perfectly into the Filemo series.
It comes in three simple colors that are easy for both students and adults to use.
<Precautions for use>
A portable file series that can be selected to suit your bag and documents
Feature
With three pocket sizes - S (A6 wide), M (A5 wide), and L (A4) - you can store and organize small documents such as receipts and postcards.
It is the same size as an A4 clear folder, so it fits perfectly into the Filemo series.
It comes in three simple colors that are easy for both students and adults to use.
<Precautions for use>
Use
A portable file series that can be selected to suit your bag and documents

Ulasan Produk

Tidak ada ulasan