Ainex 3 branch cable for addressable LED

Sebelum PPN:
Rp159.900
Spesifikasi
Cable Length (cm)30
Cable Length (m)0.3
ColorBlack
Connector ShapeMotherboard side: Addressable LED 4-pin female (1 pin is NC) - Device side: Addressable LED 4-pin female x 3 (1 pin is NC)
Set Contents3 branch cable for addressable LED, 4 pin male/male adapter x 4 (1 pin is NC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Addressable LED (Digital LED) Cable that splits a 4-pin connector into 3 branches. Useful for connecting multiple strips/fans/cases with addressable LEDs. Comes with 4 male/male adapters. The adapter can be attached or detached according to the male/female of the connector to be connected.
Feature
Addressable LED (Digital LED) Cable that splits a 4-pin connector into 3 branches. Useful for connecting multiple strips/fans/cases with addressable LEDs. Comes with 4 male/male adapters. The adapter can be attached or detached according to the male/female of the connector to be connected.

Ulasan Produk

Tidak ada ulasan