StarTech.com 2x M.2 SATA SSD controller card PCI Express interface connection

Sebelum PPN:
Rp1.199.900
Spesifikasi
Height (cm)12
Humidity (% RH)20-80 (no condensation)
Length (cm)18
Mass (g)62
Operating Temperature (°C)5~50
Storage Temperature (°C)-25~70
Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
More storage capacity: Dual M.2 SATA SSD controller card that allows you to add two M.2 SATA SSDs (Solid State Drives) via PCI Express. A cost-effective solution that can increase the storage capacity of your system. Superior performance without additional software or drivers: Two M.2 B-Key onboard sockets supporting SATA 3.0 transfer speeds up to 6Gbps. Supports NCQ (Native Command Queuing). Bus-powered or powered by a computer power supply using a 4-pin floppy connector (small drive power supply) Excellent compatibility: Supports major M.2 NGFF drive sizes (22110, 2280, 2260, 2242, 2230). Adjustable standoffs and mounting holes. Compatible with PCIe x4, x8, or x16 slots. Standard profile brackets are installed at the factory, low-profile brackets and M.2 mounting screws are included in the delivery Improve work efficiency: restore data between drives, create a spare backup drive, or perform overall system performance Dual M.2 SATA SSD controller card ideal for enhancing
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Connect your M.2 drive to your computer via PCI Express
Install OS on M.2 drive to ensure high speed access, use larger platter drive for bulk storage
Get the most out of your SSD by mounting two AHCI SATA 3.0 drives on your tower computer
* The maximum throughput of this card is limited to the bus interface. For PCI Express Gen 1.0 capable computers, the maximum throughput is 2.5 Gbps per lane. For PCI Express Gen 2.0 capable computers, the maximum throughput is 5 Gbps per lane.
Warning
* The maximum throughput of this card is limited to the bus interface. For PCI Express Gen 1.0 capable computers, the maximum throughput is 2.5 Gbps per lane. For PCI Express Gen 2.0 capable computers, the maximum throughput is 5 Gbps per lane.
Feature
More storage capacity: Dual M.2 SATA SSD controller card that allows you to add two M.2 SATA SSDs (Solid State Drives) via PCI Express. A cost-effective solution that can increase the storage capacity of your system. Superior performance without additional software or drivers: Two M.2 B-Key onboard sockets supporting SATA 3.0 transfer speeds up to 6Gbps. Supports NCQ (Native Command Queuing). Bus-powered or powered by a computer power supply using a 4-pin floppy connector (small drive power supply) Excellent compatibility: Supports major M.2 NGFF drive sizes (22110, 2280, 2260, 2242, 2230). Adjustable standoffs and mounting holes. Compatible with PCIe x4, x8, or x16 slots. Standard profile brackets are installed at the factory, low-profile brackets and M.2 mounting screws are included in the delivery Improve work efficiency: restore data between drives, create a spare backup drive, or perform overall system performance Dual M.2 SATA SSD controller card ideal for enhancing
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Use
Connect your M.2 drive to your computer via PCI Express
Install OS on M.2 drive to ensure high speed access, use larger platter drive for bulk storage
Get the most out of your SSD by mounting two AHCI SATA 3.0 drives on your tower computer

Ulasan Produk

Tidak ada ulasan