StarTech.com 2-input 2-output HDMI matrix switch 2x2 HDMI switching distributor 1080p with automatic / priority switching function

Sebelum PPN:
Rp4.299.900
Spesifikasi
ColorBlack
Connector AHDMI (19 pin)
Connector BHDMI (19 pin)
Height (cm)2
Humidity (% RH)0~80
Input Current (A)0.6
Length (cm)15.7
Mass (g)290
Operating Temperature (°C)0 ~ 40
Output Current (A)1.5
Power Consumption (W)18
Storage Temperature (°C)-20 ~ 60
Width (mm)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in automatic switch priority switch manual control console
2x2 matrix switch
EDID embroidery video connection Supports embroidery video resolution 1080p Mounting bracket included
Connect and switch between two video sources on two displays for computer troubleshooting Switch between different video sources with digital signage in hospitals, shopping centers, schools, etc. Display data on monitors in business conference rooms and trade shows Perform multimedia presentations Automatically switch Blu-ray players, set top boxes, game consoles, etc. in a home theater environment
Feature
Built-in automatic switch priority switch manual control console
2x2 matrix switch
EDID embroidery video connection Supports embroidery video resolution 1080p Mounting bracket included
Use
Connect and switch between two video sources on two displays for computer troubleshooting Switch between different video sources with digital signage in hospitals, shopping centers, schools, etc. Display data on monitors in business conference rooms and trade shows Perform multimedia presentations Automatically switch Blu-ray players, set top boxes, game consoles, etc. in a home theater environment

Ulasan Produk

Tidak ada ulasan