Gigastone LCD Display Monitor 27inch IPS 100Hz Refresh Rate (Layar Display)

Sebelum PPN:
Rp6.599.900
Spesifikasi
Aspect Ratio16:9
Brightness (cd/m²)300
Contrast Ratio1300:1
Dimensions, Width W x Depth D x Height H (mm)611.9 x 228.9 x 523 (including stand)
FunctionBlue light cut, VESA 100 x 100 mm
Included AccessoriesMain unit, HDMI cable (1.5m)
Input/Output TerminalsHDMI2.0x1,DP1.4x1,USB-Cx1,DIA3.5mmAudiox1
Mass (kg)6±0.5
Monitor Size27
Power Input (V)AC100-240(50/60Hz)
Refresh Rate (Hz)100
ResolutionScreen: 1920 x 1080 (FHD)
Response Speed5ms
Screen TechnologyIPS(ADS)
Viewing AngleHorizontal: 178°, Vertical: 178°
speakerBuilt-in: 2+2W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This 27-inch LCD display is equipped with a high-quality IPS panel and a high refresh rate of 100Hz, reproducing beautiful, realistic colors. The ultra-thin frame makes it ideal for multi-display environments.
Equipped with Type-C and HDMI terminals, it can be used to project the computer screen onto a monitor via HDMI while simultaneously charging a smartphone (Type-C).
This ergonomic multi-stand allows you to adjust the height and angle of your monitor to portrait orientation. It also comes with a blue light reduction function, making it perfect for work use.
Feature
This 27-inch LCD display is equipped with a high-quality IPS panel and a high refresh rate of 100Hz, reproducing beautiful, realistic colors. The ultra-thin frame makes it ideal for multi-display environments.
Equipped with Type-C and HDMI terminals, it can be used to project the computer screen onto a monitor via HDMI while simultaneously charging a smartphone (Type-C).
This ergonomic multi-stand allows you to adjust the height and angle of your monitor to portrait orientation. It also comes with a blue light reduction function, making it perfect for work use.

Ulasan Produk

Tidak ada ulasan