Gigastone Monitor LCD Full HD Frameless Widescreen 21.48-inch (Layar Display)

Sebelum PPN:
Rp3.199.900
Spesifikasi
Aspect Ratio16:9
Brightness (cd/m²)250
Connecting TerminalHDMIx1,VGAx1
Contrast Ratio1000:1
Dimensions, Width W x Height H x Depth D (mm)493.36x387.46x170.37
Included AccessoriesAC power cord, HDMI cable, stand, instruction manual
Mass (kg)2.61
Monitor Size21.48
Operating Temperature (°C)0 to 40 (when stored: -20 to +60)
Power Input (V)AC100-24050/60Hz
Refresh Rate (Hz)75
Resolution1920x1080
Response Speed14ms(Overdrive 5ms)
Screen TechnologyVA
Viewing Angle178 ° (vertical) / 178 ° (horizontal)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The stylish, ultra-slim design with a wide 178° viewing angle and three-sided frameless design ensures a clean, sleek setup even when using multiple monitors without any distracting frames.
The sharp, clear images have impressive contrast and excellent black reproduction, making them ideal for watching movies.
DC dimming and flicker-free technology are used to reduce screen flicker. The blue-tone filter function also filters out high-energy shortwave blue light, minimizing eye fatigue for a more comfortable viewing experience. *This monitor does not have a built-in speaker. An external speaker is required.
Feature
The stylish, ultra-slim design with a wide 178° viewing angle and three-sided frameless design ensures a clean, sleek setup even when using multiple monitors without any distracting frames.
The sharp, clear images have impressive contrast and excellent black reproduction, making them ideal for watching movies.
DC dimming and flicker-free technology are used to reduce screen flicker. The blue-tone filter function also filters out high-energy shortwave blue light, minimizing eye fatigue for a more comfortable viewing experience. *This monitor does not have a built-in speaker. An external speaker is required.

Ulasan Produk

Tidak ada ulasan