Gigastone 21.48-inch IPS panel Full HD frameless widescreen LCD monitor

Sebelum PPN:
Rp3.299.900
Spesifikasi
Aspect Ratio16:9
Brightness (cd/m²)250
Connecting TerminalHDMIx1,VGAx1
Contrast Ratio1000:1
Dimensions, Width W x Height H x Depth D (mm)493.4x387.5x170.4
Included AccessoriesAC power cord, HDMI cable, stand, instruction manual
Mass (kg)2.61
Monitor Size21.48
Operating Temperature (°C)0 to 40 (when stored: -20 to +60)
Power Input (V)AC100-24050/60Hz
Refresh Rate (Hz)75
Resolution1920x1080
Response Speed14ms(Overdrive 5ms)
Screen TechnologyIPS
Viewing Angle178 ° (vertical) / 178 ° (horizontal)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This widescreen LCD monitor features a three-sided frameless design and a wide viewing angle. It features an IPS panel that produces vibrant images with minimal color or brightness changes even when viewed from various angles. It reproduces the high-quality, realistic colors of Full HD in beautiful detail.
DC dimming and flicker-free technology are used to reduce screen flicker. The blue-tone filter function also filters out high-energy shortwave blue light, minimizing eye fatigue for a more comfortable viewing experience. *This monitor does not have a built-in speaker. An external speaker is required.
Feature
This widescreen LCD monitor features a three-sided frameless design and a wide viewing angle. It features an IPS panel that produces vibrant images with minimal color or brightness changes even when viewed from various angles. It reproduces the high-quality, realistic colors of Full HD in beautiful detail.
DC dimming and flicker-free technology are used to reduce screen flicker. The blue-tone filter function also filters out high-energy shortwave blue light, minimizing eye fatigue for a more comfortable viewing experience. *This monitor does not have a built-in speaker. An external speaker is required.

Ulasan Produk

Tidak ada ulasan