Nakabayashi 20W PD Charger

Sebelum PPN:
Rp349.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)30x43x35
Input(INPUT):AC100-240V/50~60Hz 0.8A Max
InterfaceType-C (female) x1, USB A (female) x1
Mass (g)About 53
Output(OUTPUT):Type-C(PD)5V3A, 9V2.22A, 12V 1.67A (20W Max)<br>USB A(QC)5V3A, 9V2A, 12V1.5A (18W Max)
StandardUSB Power Delivery 3.0,Quick Charge 3.0
Suitable ModelsSmartphones, tablets, game consoles, mobile batteries, etc. that support PD/QC charging
USB Port Number2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A charger that supports Power Delivery 20W.
The USB-A port is Quick Charge 3.0 compliant.
Two-port type with 1 Type-C port + 1 USB-A port.
High-speed charging is possible by combining a cable and device that comply with the PD/QC standard.
The foldable connector makes it easy to store and carry.
*<Precautions for use>
*This product does not come with a cable. Please prepare a PD standard compatible cable separately.
* Operation on all devices is not guaranteed.
Warning
*<Precautions for use>
*This product does not come with a cable. Please prepare a PD standard compatible cable separately.
* Operation on all devices is not guaranteed.
Feature
A charger that supports Power Delivery 20W.
The USB-A port is Quick Charge 3.0 compliant.
Two-port type with 1 Type-C port + 1 USB-A port.
High-speed charging is possible by combining a cable and device that comply with the PD/QC standard.
The foldable connector makes it easy to store and carry.

Ulasan Produk

Tidak ada ulasan