StarTech.com 20cm DMS 59 Dual DisplayPort Branch Cable 1x DMS-59 Male-2x Display Port DP Female

Sebelum PPN:
Rp799.900
Spesifikasi
Cable Length (cm)20.3
Cable Length (m)0.203
ColorBlack
Connector ADMS-59 [59 pins]
Connector BDisplayPort [20 pins]
Connector ShapeDisplayPort [20 pin] female x 2 - DMS-59 [59 pin] male
Conversion TypeFemale - Male
Female MountingDisplayPort [20 pins]
Height (mm)15
Length (mm)203
Male MountingDMS-59 [59 pins]
Mass (g)79
Product Width (mm)41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DMS-59 to Dual DisplayPort Adapter Cable: 20cm cable (male to 2x female) that splits the DMS-59 into two DisplayPort 1.2 connectors. Supports 4K x 2K video (3840 x 2160 60Hz), 1920 x 1200p, Full HD (1080p), 21.6Gbps bandwidth, HBR2 Rugged design: tough and flexible molded PVC strain relief and sheathing, bendable and Protects against abuse damage. DMS-59 - A cost-effective solution to replace dual DisplayPort splitter cables High quality construction: EMI shielded (aluminum braid) construction 32 AWG cable for signal integrity and stability for high quality video and audio realized. Perfect for use with DMS/LFH 59 graphics cards Applications: Distribute video between two DisplayPort UHD 4K monitors, projectors, displays, and more. Perfect for use with LHF graphics cards. For use on professional workstations with ATI Radeon X1300, NVIDIA Quadro NVS 440, Matrox Xenia, HP, PNY and more. Branch cable for convenient use in offices, conference rooms, classrooms, etc. Specs: 20cm/black/DMS(Dual Monitor Solution), 59 pin/DMS59P plug - 2x standard DP (male-female) adapter cable/32 AWG, 5.5mm outer diameter /PVC cable covering material /EMI shield: Aluminum foil braid
Connect two DisplayPort monitors to one port on your DMS / LFH 59 or DMS / LFH 60 graphics card
Feature
DMS-59 to Dual DisplayPort Adapter Cable: 20cm cable (male to 2x female) that splits the DMS-59 into two DisplayPort 1.2 connectors. Supports 4K x 2K video (3840 x 2160 60Hz), 1920 x 1200p, Full HD (1080p), 21.6Gbps bandwidth, HBR2 Rugged design: tough and flexible molded PVC strain relief and sheathing, bendable and Protects against abuse damage. DMS-59 - A cost-effective solution to replace dual DisplayPort splitter cables High quality construction: EMI shielded (aluminum braid) construction 32 AWG cable for signal integrity and stability for high quality video and audio realized. Perfect for use with DMS/LFH 59 graphics cards Applications: Distribute video between two DisplayPort UHD 4K monitors, projectors, displays, and more. Perfect for use with LHF graphics cards. For use on professional workstations with ATI Radeon X1300, NVIDIA Quadro NVS 440, Matrox Xenia, HP, PNY and more. Branch cable for convenient use in offices, conference rooms, classrooms, etc. Specs: 20cm/black/DMS(Dual Monitor Solution), 59 pin/DMS59P plug - 2x standard DP (male-female) adapter cable/32 AWG, 5.5mm outer diameter /PVC cable covering material /EMI shield: Aluminum foil braid
Use
Connect two DisplayPort monitors to one port on your DMS / LFH 59 or DMS / LFH 60 graphics card

Ulasan Produk

Tidak ada ulasan