StarTech.com 20cm ATX12V power extension cable for PC ATX 12V (4 pin) Male-ATX 12V (4 pin) Female

Sebelum PPN:
Rp209.900
Spesifikasi
Cable Length (cm)20.3
ColorBlack / yellow
Connector AATX 12V P4 power supply (v 2.x) [4 pin]
Connector BATX 12V P4 power supply (v 2.x) [4 pin]
Connector ShapeATX 12V P4 power supply (v 2.x) [4 pin] Female - ATX 12V P4 power supply (v 2.x) [4 pin] Male
Conversion TypeFemale - Male
Length (mm)203
Mass (g)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4-pin ATX (male)-4-pin ATX (female)
ATX12V power supply CPU main power cord extended by 20 cm
Feature
4-pin ATX (male)-4-pin ATX (female)
Use
ATX12V power supply CPU main power cord extended by 20 cm

Ulasan Produk

Tidak ada ulasan