StarTech.com 20cm 6 pin PCI Express power supply extension cable

Sebelum PPN:
Rp36.900
Spesifikasi
Cable Length (cm)20.3
ColorBlack
Connector ShapePCI Express Power supply (v 1.x) [6 pin] Female - PCI Express Power supply (v 1.x) [6 pin] Male
Conversion TypeFemale - Male
Mass (g)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable 6-pin power connector
PCIe graphics card Eliminates over-tension and reduces pressure Thin, flexible yet durable cable design Easy to use and install
Connect PCI Express graphics card and power supply with long cable length Use in computer case or server case
Feature
Durable 6-pin power connector
PCIe graphics card Eliminates over-tension and reduces pressure Thin, flexible yet durable cable design Easy to use and install
Use
Connect PCI Express graphics card and power supply with long cable length Use in computer case or server case

Ulasan Produk

Tidak ada ulasan