StarTech.com 2.5G compatible unmanaged switch / 5 port LAN switch / 2.5GBASE-T switching hub / desk & wall-mounted Ethernet switch

Sebelum PPN:
Rp2.499.900
Spesifikasi
Cable Length (m)100
ColorBlack
Connector5-RJ-45,1-12VDC
Height (mm)30
Input Current (A)0.5
Input Voltage (V)100~240AC
InterfaceRJ45 (2.5G Ethernet)
Length (mm)120
Mass (kg)0.6
Number of Ports5
Output Current (A)1
Output voltage (V)12DC
Power SupplyIncluded AC adapter
Set Contents1-Ethernet Switch, 1-Universal AC Adapter, 1-Wall Mount Bracket Set, 1-Quick Start Guide
SpecificationIEEE 802.3 10BASE-T,IEEE 802.3u 100BASE-TX,IEEE 802.3ab 1000BASE-TX,IEEE 802.3bz 2.5GBASE-T,IEEE 802.3az Energy Efficient Ethernet (EEE),IEEE 802.1p(QoS)
Storage Temperature Range (°C)-20~60
Supported OSIt does not depend on the OS. No drivers or software required
Type of Connection10/100/1000/2500 Mbps
Warranty Period2 years
Width (mm)155

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bandwidth expansion: A 5-port LAN switcher that supports four speeds (10/100/1000/2500 Mbps) with an Ethernet cable (category 5e / 6 / 6a). Reduced latency for content sharing, media streaming, 802.11ax access points, NAS and other broadband applications Easy deployment: Add 2.5GBASE-T support and upgrade data transfer rates with an easy-to-use unmanaged switch that doesn't require setup. Automatically detects the fastest speed of connected devices and places an easy-to-see diagnostic LED on the front
5-port Gigabit switch | 10/100/1000/2500 Mbps auto-negotiation | Unmanaged | Operating temperature 0 ° -50 ° | All-metal enclosure | 9K jumbo frame compatible | Wall mount kit | Diagnostic LED | Fanless | Power adapter included (12VDC / 1A)
Convenience: All-metal housing, compact switch that does not take up desk space. Can be installed on the wall with the included kit. Security slot (Kensington standard slot) prevents theft. Quiet fanless design suitable for SoHo environment
Advantages of StarTech.com: We have been developing products of choice for IT professionals for over 30 years. 2-year warranty, unlimited free technical support (Monday-Friday)
Feature
Bandwidth expansion: A 5-port LAN switcher that supports four speeds (10/100/1000/2500 Mbps) with an Ethernet cable (category 5e / 6 / 6a). Reduced latency for content sharing, media streaming, 802.11ax access points, NAS and other broadband applications Easy deployment: Add 2.5GBASE-T support and upgrade data transfer rates with an easy-to-use unmanaged switch that doesn't require setup. Automatically detects the fastest speed of connected devices and places an easy-to-see diagnostic LED on the front
5-port Gigabit switch | 10/100/1000/2500 Mbps auto-negotiation | Unmanaged | Operating temperature 0 ° -50 ° | All-metal enclosure | 9K jumbo frame compatible | Wall mount kit | Diagnostic LED | Fanless | Power adapter included (12VDC / 1A)
Convenience: All-metal housing, compact switch that does not take up desk space. Can be installed on the wall with the included kit. Security slot (Kensington standard slot) prevents theft. Quiet fanless design suitable for SoHo environment
Advantages of StarTech.com: We have been developing products of choice for IT professionals for over 30 years. 2-year warranty, unlimited free technical support (Monday-Friday)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait