StarTech.com 2.5 inch SATA / SAS SSD / HDD-3.5 inch SATA HDD conversion case
#Grup produk P113557301
Spesifikasi
| Color | Black |
|---|---|
| Height (mm) | 25 |
| Length (cm) | 14.5 |
| Mass (g) | 136 |
| Width (cm) | 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Trayless design that does not put the HDD in another tray or enclosure Power indicator LED for up to 15 mm thick 2.5 inch HDD and solid state drive (SSD)
Lightweight plastic construction plug and play and hot swappable with heat dissipation holes
Supports SATA 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps)
Supports SAS 1.0 / 2.0 (3.0 / 6.0 Gbps)
Use your 2.5-inch HDD instead of the 3.5-inch HDD
Install a 2.5-inch HDD on a 3.5-inch HDD or backplane Use an unused 2.5-inch HDD as additional storage for your desktop computer Use a large-capacity 12.5mm SATA HDD as a front bay removable drive
* In mobile racks, serial attach SCSI (SAS) drives can be used using standard serial ATA (SATA) connectors, but to properly support SAS drives, a SAS compatible hard drive controller is required. Is required. SAS controllers are compatible with SAS and SATA drives, but most SAS drives can only be used with SAS controllers.
Lightweight plastic construction plug and play and hot swappable with heat dissipation holes
Supports SATA 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps)
Supports SAS 1.0 / 2.0 (3.0 / 6.0 Gbps)
Use your 2.5-inch HDD instead of the 3.5-inch HDD
Install a 2.5-inch HDD on a 3.5-inch HDD or backplane Use an unused 2.5-inch HDD as additional storage for your desktop computer Use a large-capacity 12.5mm SATA HDD as a front bay removable drive
* In mobile racks, serial attach SCSI (SAS) drives can be used using standard serial ATA (SATA) connectors, but to properly support SAS drives, a SAS compatible hard drive controller is required. Is required. SAS controllers are compatible with SAS and SATA drives, but most SAS drives can only be used with SAS controllers.
Warning
* In mobile racks, serial attach SCSI (SAS) drives can be used using standard serial ATA (SATA) connectors, but to properly support SAS drives, a SAS compatible hard drive controller is required. Is required. SAS controllers are compatible with SAS and SATA drives, but most SAS drives can only be used with SAS controllers.Feature
Trayless design that does not put the HDD in another tray or enclosure Power indicator LED for up to 15 mm thick 2.5 inch HDD and solid state drive (SSD)Lightweight plastic construction plug and play and hot swappable with heat dissipation holes
Supports SATA 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps)
Supports SAS 1.0 / 2.0 (3.0 / 6.0 Gbps)
Use
Use your 2.5-inch HDD instead of the 3.5-inch HDDInstall a 2.5-inch HDD on a 3.5-inch HDD or backplane Use an unused 2.5-inch HDD as additional storage for your desktop computer Use a large-capacity 12.5mm SATA HDD as a front bay removable drive
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
