Orico 2.5 inch HDD / SSD conversion mounter

Sebelum PPN:
Rp279.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)147x101x20
InputSATA1,SATA2,SATA3
Mass (g)88
Transmission Speed (Gbps)Up to 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can convert 2.5 inch HDD / SSD to 3.5 inch specifications.
Since the product has a built-in SATA3.0 interface, it can be easily installed without the need for cables.
High-speed transfer of 6 Gbps is possible.
Uses highly durable ABS plastic.
For use in combination with devices such as desktop PC hosts and 3.5-inch HDD cases for multiple units
Feature
You can convert 2.5 inch HDD / SSD to 3.5 inch specifications.
Since the product has a built-in SATA3.0 interface, it can be easily installed without the need for cables.
High-speed transfer of 6 Gbps is possible.
Uses highly durable ABS plastic.
Use
For use in combination with devices such as desktop PC hosts and 3.5-inch HDD cases for multiple units

Ulasan Produk

Tidak ada ulasan

Halaman Terkait