Ohm Electric 2.0m HDMI Cable / Ver2.1 Black VIS-C20TUH-K [2m / HDMI⇔HDMI / Ethernet Compatible]

Sebelum PPN:
Rp349.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an HDMI cable certified by the Ultra High Speed HDMI Cable standard. Supports 8K60P/4K120P/DHDR/3D video Supports 48Gbps ultra-high-speed transmission Reinforced plug and reinforced mesh double the durability (compared to the manufacturer's standard product) By adopting a metal shield and large diameter copper wire, Thoroughly eliminates noise and achieves stable high-speed transmission. eARC support enables object-based audio playback that supports high bitrates (192kHz 24-bit) and uncompressed 5.1ch and 7.1ch audio. HEC (HDMI Ethernet Channel) compatible Wide color gamut BT.2020 compatible Lead-free soldering
Feature
It is an HDMI cable certified by the Ultra High Speed HDMI Cable standard. Supports 8K60P/4K120P/DHDR/3D video Supports 48Gbps ultra-high-speed transmission Reinforced plug and reinforced mesh double the durability (compared to the manufacturer's standard product) By adopting a metal shield and large diameter copper wire, Thoroughly eliminates noise and achieves stable high-speed transmission. eARC support enables object-based audio playback that supports high bitrates (192kHz 24-bit) and uncompressed 5.1ch and 7.1ch audio. HEC (HDMI Ethernet Channel) compatible Wide color gamut BT.2020 compatible Lead-free soldering

Ulasan Produk

Tidak ada ulasan