StarTech.com 2 port Gigabit Ethernet expansion PCI Express network adapter LAN card (PoE / PSE compatible) PCIe compatible 2x Gigabit Ehernet NIC

Sebelum PPN:
Rp7.499.900
Spesifikasi
Data Packet Rate(Maximum) 2 (full duplex), 1 (half duplex) Gbps
Height (cm)6.8
Humidity (% RH)5~95
Length (cm)19.5
Mass (g)104
Number of Ports2
Operating Temperature (°C)0~55
Storage Temperature (°C)-20~85
Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dual 10/100/1000 Mbps PoE RJ 45 ports
Supports IEEE 802.3at (Type 1, 2) Power over Ethernet standard PSE (power supply device) design that supports data transfer and power of up to 25.5 W at each port Main unit integrated SATA and peripheral power connector Prevents system damage in the event of a lightning strike Surge protection function Supports jumbo frames On-chip 48KB Send / receive "Big buffer" support
Fully compliant with IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.1Q VLAN tagging, IEEE 802.1P Layer 2 priority encoding, IEEE 802.3x full duplex flow control compatible crossover detection & auto-correction (automatic MDIX)
Includes full and low profile (half height) brackets
Power PoE (Ethernet Powered) Devices in Locations Without Power Access Add two Ethernet Ports to One PCIe Slot on Your Workstation or Server Computer
Simultaneous connection to two networks Implements dual networking function for small computers or computer systems with limited card insertion space Connect IP cameras, IP phones, wireless access points, etc. that support Ethernet power supply
Feature
Dual 10/100/1000 Mbps PoE RJ 45 ports
Supports IEEE 802.3at (Type 1, 2) Power over Ethernet standard PSE (power supply device) design that supports data transfer and power of up to 25.5 W at each port Main unit integrated SATA and peripheral power connector Prevents system damage in the event of a lightning strike Surge protection function Supports jumbo frames On-chip 48KB Send / receive "Big buffer" support
Fully compliant with IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.1Q VLAN tagging, IEEE 802.1P Layer 2 priority encoding, IEEE 802.3x full duplex flow control compatible crossover detection & auto-correction (automatic MDIX)
Includes full and low profile (half height) brackets
Use
Power PoE (Ethernet Powered) Devices in Locations Without Power Access Add two Ethernet Ports to One PCIe Slot on Your Workstation or Server Computer
Simultaneous connection to two networks Implements dual networking function for small computers or computer systems with limited card insertion space Connect IP cameras, IP phones, wireless access points, etc. that support Ethernet power supply

Ulasan Produk

Tidak ada ulasan