StarTech.com 2 PCI Express & 2 Expansion box with additional PCI slots Used on desktop PCs with PCI Express slots Compatible with long-size PCI boards
#Grup produk P113556843
Spesifikasi
| Color | Black |
|---|---|
| Data Packet Rate | (Maximum) 250Mbps |
| Height (cm) | 14.3 |
| Humidity (% RH) | 34820 |
| Length (cm) | 38.2 |
| Operating Temperature (°C) | 0~55 |
| Output Current (A) | 3 |
| Power Consumption (W) | 36 |
| Storage Temperature (°C) | -40~75 |
| Width (cm) | 13.7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Self-powered PCI / PCIe expansion system with extended bayon off button that provides 2x PCI ports (32-bit / 33 MHz) and 2x PCIe single lane ports (250 MBps) Rugged steel box to meet the demands of industrial server environments
Supports both 5V and 3.3V / 5V add-in PCI cards
Compliant with PCI 2.3 and PCIe 1.1 specifications
Supports the latest error reporting function including ECRC support Supports long type (38 cm) add-in card
* This product has compatibility issues with Silicon Image SATA controllers on AMD platforms.
* The maximum power consumption of the adapter card used in this expansion box is 36W. If the total power of the card exceeds the maximum power consumption, it may not function properly.
Supports both 5V and 3.3V / 5V add-in PCI cards
Compliant with PCI 2.3 and PCIe 1.1 specifications
Supports the latest error reporting function including ECRC support Supports long type (38 cm) add-in card
* This product has compatibility issues with Silicon Image SATA controllers on AMD platforms.
* The maximum power consumption of the adapter card used in this expansion box is 36W. If the total power of the card exceeds the maximum power consumption, it may not function properly.
Warning
* This product has compatibility issues with Silicon Image SATA controllers on AMD platforms.* The maximum power consumption of the adapter card used in this expansion box is 36W. If the total power of the card exceeds the maximum power consumption, it may not function properly.
Feature
Self-powered PCI / PCIe expansion system with extended bayon off button that provides 2x PCI ports (32-bit / 33 MHz) and 2x PCIe single lane ports (250 MBps) Rugged steel box to meet the demands of industrial server environmentsSupports both 5V and 3.3V / 5V add-in PCI cards
Compliant with PCI 2.3 and PCIe 1.1 specifications
Supports the latest error reporting function including ECRC support Supports long type (38 cm) add-in card
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
