StarTech.com 2 output DVI display splitter Audio compatible video monitor distributor
#Grup produk P113556825
Spesifikasi
| Color | Black |
|---|---|
| Connector A | DVI-I (29 pins), 3.5mm mini jack (3 poles) |
| Connector B | DVI-I (29 pins), 3.5mm mini jack (3 poles) |
| Height (cm) | 2 |
| Humidity (% RH) | 0~80 |
| Length (cm) | 18.1 |
| Mass (g) | 401 |
| Operating Temperature (°C) | 0 ~ 40 |
| Output Current (A) | 0.6 |
| Power Consumption (W) | 5.4 |
| Storage Temperature (°C) | -20 ~ 60 |
| Width (mm) | 85.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports maximum resolution 1920 x 1200 pixels (@ 60 Hz) Distributes both video and 3.5mm analog stereo audio
DVI compatible, HDCP compliant for easy HD video distribution Accurate and reliable digital signal processing that does not cause video signal attenuation or distortion Quick setup for immediate connection
Build digital signage with DVI projectors, monitors, large displays, and wall display systems and provide content to targets Can be applied in various environments such as exhibitions, stores, medical institutions, transportation terminals, educational institutions, religious facilities, etc.
DVI compatible, HDCP compliant for easy HD video distribution Accurate and reliable digital signal processing that does not cause video signal attenuation or distortion Quick setup for immediate connection
Build digital signage with DVI projectors, monitors, large displays, and wall display systems and provide content to targets Can be applied in various environments such as exhibitions, stores, medical institutions, transportation terminals, educational institutions, religious facilities, etc.
Feature
Supports maximum resolution 1920 x 1200 pixels (@ 60 Hz) Distributes both video and 3.5mm analog stereo audioDVI compatible, HDCP compliant for easy HD video distribution Accurate and reliable digital signal processing that does not cause video signal attenuation or distortion Quick setup for immediate connection
Use
Build digital signage with DVI projectors, monitors, large displays, and wall display systems and provide content to targets Can be applied in various environments such as exhibitions, stores, medical institutions, transportation terminals, educational institutions, religious facilities, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
