StarTech.com 2 input (HDMI / VGA) 1 output (HDMI) compatible video switcher switcher with automatic & priority switching function 1080p

Sebelum PPN:
Rp4.299.900
Spesifikasi
Connector AVGA (D-Sub 15 pin), HDMI (19 pin)
Connector BHDMI (19 pin)
Height (cm)2.9
Input Current (A)0.4
Length (cm)10.2
Mass (g)226
Number of Ports2
Operating Temperature (°C)0~ 40
Output Current (A)1
Power Consumption (W)5
Storage Temperature (°C)-20~ 60
Width (mm)54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDMI output switch for both VGA and HDMI input devices. No need to use adapters and costs Easy operation with automatic and priority port selection function Ideal for displays in lecture rooms and conference rooms. Connect various devices brought by the presenter of the presentation
Supports 1920x1200 / 1080p video resolution Mounting bracket included
Automatically switch between set-top box and computer in home theater environment
Share projectors in classrooms and lecture rooms using VGA and HDMI video sources Connect and switch VGA and HDMI video sources on computers for testing, troubleshooting, etc. For digital signage displays in hospitals, shopping centers, schools, etc. Switch between VGA and HDMI video sources
Feature
HDMI output switch for both VGA and HDMI input devices. No need to use adapters and costs Easy operation with automatic and priority port selection function Ideal for displays in lecture rooms and conference rooms. Connect various devices brought by the presenter of the presentation
Supports 1920x1200 / 1080p video resolution Mounting bracket included
Use
Automatically switch between set-top box and computer in home theater environment
Share projectors in classrooms and lecture rooms using VGA and HDMI video sources Connect and switch VGA and HDMI video sources on computers for testing, troubleshooting, etc. For digital signage displays in hospitals, shopping centers, schools, etc. Switch between VGA and HDMI video sources

Ulasan Produk

Tidak ada ulasan