StarTech.com 1-Port Parallel PCIe Card - PCI Express to Parallel DB25 Adapter Card - Desktop Expansion LPT Controller for Printers, Scanners & Plotters - SPP/ECP
#Grup produk P113556524
Spesifikasi
| Color | Black |
|---|---|
| Connector | [External port] DB25 (D-Sub) [25 pin] |
| Connector Type | PCI Express x1 |
| Height (mm) | 18.5 |
| Humidity (% RH) | 40~80 |
| Interface | PCI Express |
| Length (cm) | 12 |
| MTBF (hour) | 17520 |
| Mass (g) | 45 |
| Maximum Data Transfer Rate (Mbps) (Theoretical) | 2.5 |
| Number of Ports | 1 |
| Operating Temperature (°C) | 5~50 |
| Performance | [General specifications] Supported parallel modes: SPP (standard printer port), Nibble, Byte, ECP (extended function port) |
| Set Contents | Quick start guide, PCI Express parallel card, full profile bracket (installed), low profile compatible mounting bracket |
| Specification | [Bus type] Parallel, [Card type] Standard profile (with low profile compatible bracket), [Port type] Expansion card, [Industry standard] PCI Express 2.0, IEEE 1284 |
| Storage Temperature (°C) | 20~60 |
| Warranty Period | 2 years |
| Width (mm) | 73 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCI Express connection 1 port parallel card: 1x PCIe 2.0 Gen 1 slot is used, and DB25 parallel communication port is added to the computer. Can be installed in a full (standard) or low profile PCIe card slot (bracket included). The latest version of StarTech.com's popular parallel card PEX1P Technical specifications: SPP / Byte / Nibble / ECP mode compatible parallel port LPT controller | IEEE 1284 compatible | Maximum speed 2.5Mbps | Asix AX99100 chip | Full profile bracket installed Various applications: Printer, scanner, plotter, POS terminal, PLC, control / automation in manufacturing industry, scientific sensor, medical device, oscilloscope, etc. Wide compatibility: PCI Express Base specification rev. 1.1 And fully compliant with PCI Power Management 1.2. Supports PCI-e x1 or higher slots. Compatible with Windows (XP or later), Windows Server (2003 or later), Linux (2.6.X or later)
Benefits of StarTech.com: Over 30 years of products of choice for IT professionals. 2 year warranty and free technical support in Japan
Connect printers, scanners, plotters, POS terminals, PLCs, scientific sensors, medical devices, oscilloscopes, etc. to computers Used for factory control systems and device automation, etc.
Benefits of StarTech.com: Over 30 years of products of choice for IT professionals. 2 year warranty and free technical support in Japan
Connect printers, scanners, plotters, POS terminals, PLCs, scientific sensors, medical devices, oscilloscopes, etc. to computers Used for factory control systems and device automation, etc.
Feature
PCI Express connection 1 port parallel card: 1x PCIe 2.0 Gen 1 slot is used, and DB25 parallel communication port is added to the computer. Can be installed in a full (standard) or low profile PCIe card slot (bracket included). The latest version of StarTech.com's popular parallel card PEX1P Technical specifications: SPP / Byte / Nibble / ECP mode compatible parallel port LPT controller | IEEE 1284 compatible | Maximum speed 2.5Mbps | Asix AX99100 chip | Full profile bracket installed Various applications: Printer, scanner, plotter, POS terminal, PLC, control / automation in manufacturing industry, scientific sensor, medical device, oscilloscope, etc. Wide compatibility: PCI Express Base specification rev. 1.1 And fully compliant with PCI Power Management 1.2. Supports PCI-e x1 or higher slots. Compatible with Windows (XP or later), Windows Server (2003 or later), Linux (2.6.X or later)Benefits of StarTech.com: Over 30 years of products of choice for IT professionals. 2 year warranty and free technical support in Japan
Use
Connect printers, scanners, plotters, POS terminals, PLCs, scientific sensors, medical devices, oscilloscopes, etc. to computers Used for factory control systems and device automation, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
