Nakabayashi 1PL Pocket Album 180 Disney

Sebelum PPN:
Rp249.900
Spesifikasi
Base Paper30 sheets of 3-level pocket point sticker mount for L size, character design mount
Cover SpecificationPrinted polypropylene
Dimensions, Height x Width x Thickness (mm)293x211x45
Mass (g)680
Number of Storage (sheets)L size 180
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage SizeL size 3 steps
TypeWireless binding

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A pocket album in a slip case that is the same size as A4 size and easy to store. Holds 180 L size photos.
Feature
A pocket album in a slip case that is the same size as A4 size and easy to store. Holds 180 L size photos.

Ulasan Produk

Tidak ada ulasan