Nakabayashi 1PK Pocket Album 40 Bruna

Sebelum PPN:
Rp94.900
Spesifikasi
Base PaperPolypropylene KG size (postcard) 1-level pocket 3-layer white embossed mount 20 sheets
Dimensions, Height x Width x Thickness (mm)169x127x32
Mass (g)160
Number of Storage (sheets)KG size 40
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationSlip case
TypeWelding type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes in a transparent slip case that can store 40 postcards and KG size photos and is easy to store.
Feature
Comes in a transparent slip case that can store 40 postcards and KG size photos and is easy to store.

Ulasan Produk

Tidak ada ulasan