Nakabayashi 1PK Pocket Album 40

Sebelum PPN:
Rp109.900
Spesifikasi
Base PaperPolypropylene KG size (postcard) 1-level pocket 3-layer white embossed mount 20 sheets
Cover SpecificationPrinted polypropylene
Dimensions, Height x Width x Thickness (mm)169x127x32
Mass (g)160
Number of Storage (sheets)KG size 40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage SizeKG 1 stage
TypeWelding type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Holds 40 postcards and KG size photos. Comes in a transparent slip case that is easy to store.
Feature
Holds 40 postcards and KG size photos. Comes in a transparent slip case that is easy to store.

Ulasan Produk

Tidak ada ulasan