StarTech.com 1m stereo mini audio extension slim cable 3.5mm stereo mini jack (female)-3.5mm stereo mini plug (male)

Sebelum PPN:
Rp43.900
Spesifikasi
ColorBlack
Connector A3.5mm mini jack (3 poles)
Connector B3.5mm mini jack (3 poles)
Height (cm)0.7
Length (m)1
Mass (g)14
Width (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3.5mm TRS mini stereo connector with molded PVC strain relief characteristics
90% spiral wrap connector protects against EMI and RFI interference
Extend the connection distance between headphones and portable audio equipment or stereo system Extend the connection distance between portable audio equipment and stereo system
Feature
3.5mm TRS mini stereo connector with molded PVC strain relief characteristics
90% spiral wrap connector protects against EMI and RFI interference
Use
Extend the connection distance between headphones and portable audio equipment or stereo system Extend the connection distance between portable audio equipment and stereo system

Ulasan Produk

Tidak ada ulasan