StarTech.com 1m RS232C serial cross / null modem cable female (DB-9 / D-Sub9 pin)-female (DB-9 / D-Sub9 pin) Black

Sebelum PPN:
Rp129.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector 1D-sub 9 pin
Connector 2D-sub 9 pin
Connector ADB9 (D-Sub) [9 pins]
Connector BDB9 (D-Sub) [9 pins]
Connector ShapeDB9 (D-Sub) [9 pin] female - DB9 (D-Sub) [9 pin] female
Conversion TypeFemale - Female
Height (mm)15
Mass (g)82
PlugNickel plating
Product Width (mm)33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High quality shield prevents EMI interference Molded connector (tension relaxation type)
PC-Can be used for PC file transfer
Connect 9-pin PC serial port to serial device
Feature
High quality shield prevents EMI interference Molded connector (tension relaxation type)
Use
PC-Can be used for PC file transfer
Connect 9-pin PC serial port to serial device

Ulasan Produk

Tidak ada ulasan