StarTech.com 1m DVI-D Dual Link Cable DVI-D Male to DVI-D Male 2560x1600 Black

Sebelum PPN:
Rp359.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector 1DVI-D 25 pin
Connector 2DVI-D 25 pin
Connector ADVI-D [25 pin]
Connector BDVI-D [25 pin]
Connector ShapeDVI-D [25 pin] male - DVI-D [25 pin] male
Conversion TypeMale - Male
Ferrite Core○
Height (mm)16
Mass (g)207
PlugNickel plating
Product Width (mm)39.6
ShieldingDouble shield (braided + aluminum foil)
Supported ResolutionMaximum 2560x1600
Transmission Speed (Gbps)Up to 9.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports maximum resolution of 2560x1600 Ferrite core blade shield + aluminum mylar foil that eliminates high-speed digital transfer radio interference up to 9.9 Gbits per second
Hot plug support for DVI display devices
Compliant with DVI DDWG standard
Feature
Supports maximum resolution of 2560x1600 Ferrite core blade shield + aluminum mylar foil that eliminates high-speed digital transfer radio interference up to 9.9 Gbits per second
Hot plug support for DVI display devices
Compliant with DVI DDWG standard

Ulasan Produk

Tidak ada ulasan