JTT 180° rotation connector PD100W cable 1.8m

Sebelum PPN:
Rp239.900
Spesifikasi
Cable Length (m)About 1.8
Cable TypeNylon mesh
Charging methodPD: Supports up to 100W
Connector ShapeType-C
Input TerminalType-C male
Mass (g)About 42
Output TerminalType-C male (movable)
suitable usageCharging and data transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PD-compatible cable connector, which uses a swing-type connector that does not interfere with operation, swings 180°, so you can concentrate on operating without the connector getting in the way, such as playing a game while charging. In addition, since the moving part releases the impact, it also prevents disconnection and damage to the connector. It supports fast charging up to 100W with Power Delivery. Nylon mesh is used for the cable outer, and an aluminum cover is used for the input side connector to enhance durability. Since you can see the energization, you can prevent accidents such as not charging even though you have connected it.
*It does not support video output to a display, etc.
Warning
*It does not support video output to a display, etc.
Feature
The PD-compatible cable connector, which uses a swing-type connector that does not interfere with operation, swings 180°, so you can concentrate on operating without the connector getting in the way, such as playing a game while charging. In addition, since the moving part releases the impact, it also prevents disconnection and damage to the connector. It supports fast charging up to 100W with Power Delivery. Nylon mesh is used for the cable outer, and an aluminum cover is used for the input side connector to enhance durability. Since you can see the energization, you can prevent accidents such as not charging even though you have connected it.

Ulasan Produk

Tidak ada ulasan