JTT 180 ° rotating connector cable + for + Type-C

Sebelum PPN:
Rp239.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector ShapeType-A male - Type-C male
Conversion TypeMale - Male
Type of CableMesh

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable with swing type connector that is strong against impact and does not get in the way

Since the orientation of the connector can be changed freely, it is designed so that it does not interfere with the operation of the game.
Even if a force is applied to the cable from the side, the connector bends to dissipate the force and prevent the cable from breaking or the connector from being damaged.
The cable uses a nylon mesh exterior that is resistant to friction and has high durability.
When the power is turned on, the blue LED built into the connector lights up, so you can rest assured that it will be a landmark even in the dark.
Feature
Cable with swing type connector that is strong against impact and does not get in the way

Since the orientation of the connector can be changed freely, it is designed so that it does not interfere with the operation of the game.
Even if a force is applied to the cable from the side, the connector bends to dissipate the force and prevent the cable from breaking or the connector from being damaged.
The cable uses a nylon mesh exterior that is resistant to friction and has high durability.
When the power is turned on, the blue LED built into the connector lights up, so you can rest assured that it will be a landmark even in the dark.

Ulasan Produk

Tidak ada ulasan