StarTech.com 15cm SATA power connector (15 pin / male)-Peripheral power connector (4 pin / female) Conversion adapter cable

Sebelum PPN:
Rp189.900
Spesifikasi
Cable Length (cm)15.2
ColorBlack
Connector ASATA power supply [15 pin]
Connector BPeripheral power supply (large capacity Molex 4-pin)
Connector ShapePeripheral power supply (large capacity Molex 4 pin) female - SATA power supply [15 pin] male
Conversion TypeFemale - Male
Female MountingPeripheral power supply (large capacity Molex 4-pin)
Height (mm)7
Length (mm)152
Male MountingSATA power supply [15 pin]
Mass (g)13
Product Width (mm)31.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IDE HDD can be powered by SATA power supply
Powering IDE drives and other peripherals from a PC with SATA power
Feature
IDE HDD can be powered by SATA power supply
Use
Powering IDE drives and other peripherals from a PC with SATA power

Ulasan Produk

Tidak ada ulasan