Gigastone 130W Fast Charger

Sebelum PPN:
Rp1.299.900
Spesifikasi
ColorBlack
Dimensions, Width W x Depth D x Height H (mm)85.5x61x29.5
Input100-240V50/60Hz 1.8A(MAX)
Mass (g)260
Output Power (W)Type-C x 3, Type-A x 1 Total output 130
SpecificationBuilt-in protection: overcurrent protection, overvoltage protection, overheat protection, short circuit prevention

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This fast charger uses GaN technology, which is guaranteed to be safe and durable, and is equipped with a total of four ports: 3 Type-C and 1 Type-A. With a high output of up to 130W, it automatically selects the optimal power for different devices and charges them at the fastest speed. It can also charge two laptops at the same time. The foldable plug makes it easy to carry around.
Feature
This fast charger uses GaN technology, which is guaranteed to be safe and durable, and is equipped with a total of four ports: 3 Type-C and 1 Type-A. With a high output of up to 130W, it automatically selects the optimal power for different devices and charges them at the fastest speed. It can also charge two laptops at the same time. The foldable plug makes it easy to carry around.

Ulasan Produk

Tidak ada ulasan