Ainex 120mm Copper Shaft FDB Case Fan, Quiet and Durable, PWM Type, 1800 rpm

Sebelum PPN:
Rp299.900
Spesifikasi
Bearing TypeFDB (Fluid Dynamic Bearing)
Cable Length (cm)Motherboard side: Approx. 42, Additional fan side: Approx. 10 (excluding connectors)
Connector ShapeMotherboard side: PWM 4-pin female [wiring specifications], additional fan side: PWM 4-pin male (pulse cable 3 is missing)
Dimensions (mm)120 x 120 x 25 (thickness 26 including anti-vibration pad)
Expected Life (hour)50000(25°C)
Included AccessoriesFixing taper screw x 4
Maximum Air Flow (cfm)59.63
Noise LevelMaximum 26.15dB(A)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated InputDC12V 1.8W 0.15A
Rotation Speed (rpm)200 to 1800 ±10% (fan will stop at speed settings of 0 to 5%)
Specification*Rib: None *Rotation detection pulse sensor: Included

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This 120mm FDB case fan uses a copper shaft for quietness and durability.
FDB (Fluid Dynamic Bearing) has characteristics such as low noise, low vibration, shock resistance, low power consumption, and long life.
Supports PWM fan control, automatically reduces the rotation speed during low load operation for quieter operation.
The ribless frame allows for various mounting methods. Recommended as a replacement fan for CPU coolers.
Equipped with vibration-absorbing pads, it absorbs vibrations and allows for comfortable use in a quiet environment.
It delivers up to 59.63 CFM of airflow, efficiently cooling the inside of your computer.
You can disable the fan completely by changing the settings in your BIOS or fan control app.
*Fan life expectancy is an expected value, not a warranty period.
*PWM control will not function if connected to anything other than the PWM 4-pin connector.
*PWM fan operation varies depending on the motherboard (BIOS).
Warning
*Fan life expectancy is an expected value, not a warranty period.
*PWM control will not function if connected to anything other than the PWM 4-pin connector.
*PWM fan operation varies depending on the motherboard (BIOS).
Feature
This 120mm FDB case fan uses a copper shaft for quietness and durability.
FDB (Fluid Dynamic Bearing) has characteristics such as low noise, low vibration, shock resistance, low power consumption, and long life.
Supports PWM fan control, automatically reduces the rotation speed during low load operation for quieter operation.
The ribless frame allows for various mounting methods. Recommended as a replacement fan for CPU coolers.
Equipped with vibration-absorbing pads, it absorbs vibrations and allows for comfortable use in a quiet environment.
It delivers up to 59.63 CFM of airflow, efficiently cooling the inside of your computer.
You can disable the fan completely by changing the settings in your BIOS or fan control app.

Ulasan Produk

Tidak ada ulasan