Buffalo 11be/ax/ac/n/a/g/b 2882Mbps Wireless LAN Adapter

Sebelum PPN:
Rp2.099.900
Spesifikasi
Access MethodInfrastructure mode
Included AccessoriesUSB extension cable (1m), instruction manual (warranty card)
InterfaceUSB 3.2(Gen1)/USB 2.0
Mass (g)About 48
Maximum Power Consumption (W)4.5
Operating EnvironmentTemperature: 0 to 40°C, Humidity: 10 to 85% *No condensation
Outer dimensions, Width W x Height H x Depth D (mm)80 x 30 x 22 *Main body only (excluding protrusions)
Power Input (V)5 (Powered from USB)
SecurityWPA3 Personal,WPA2 Personal,WPA Personal,WEP(128 bit/64 bit)
Suitable ForVCCI Class B
Suitable ModelsWindows 11/10 PC with USB 3.2 (Gen1)/3.1 (Gen1)/3.0/2.0 port. *6GHz is only compatible with Windows 11. *Not compatible with USB hubs. *Not compatible with USB 3.2 (Gen1)/2.0 expansion boards. *Not compatible with USB 1.1.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily connect your PC to Wi-Fi 7 with this USB adapter with built-in antenna. Supports MLO (3-band switching mode) and puncturing.
6GHz and tri-band support provides less congestion and lower latency
Wideband 160MHz support maximizes the performance of Wi-Fi 7/6E/6 compatible routers. CD-less installation allows for easy use even with a PC without an optical drive or an internet connection.
A USB extension cable is included. It is 1m long and made of soft material, allowing for flexible placement.
Feature
Easily connect your PC to Wi-Fi 7 with this USB adapter with built-in antenna. Supports MLO (3-band switching mode) and puncturing.
6GHz and tri-band support provides less congestion and lower latency
Wideband 160MHz support maximizes the performance of Wi-Fi 7/6E/6 compatible routers. CD-less installation allows for easy use even with a PC without an optical drive or an internet connection.
A USB extension cable is included. It is 1m long and made of soft material, allowing for flexible placement.

Ulasan Produk

Tidak ada ulasan