Buffalo 11ax/ac/n/a/g/b Wireless LAN Adapter, Built-in Antenna Type, Built-in Driver

Sebelum PPN:
Rp1.899.900
Spesifikasi
Access MethodInfrastructure mode
Conformed StandardCompliant with IEEE802.11ax / IEEE802.11ac / IEEE802.11n / IEEE802.11a / IEEE802.11g / IEEE802.11b
Included AccessoriesUSB extension cable (1m), instruction manual, warranty card
InterfaceUSB 3.2(Gen1)/USB 2.0
Mass (g)Approx. 47.4
Maximum Power Consumption (W)4.5
Operating EnvironmentTemperature: 0 to 40°C, humidity: 10 to 85% *No condensation
Outer dimensions, Width W x Height H x Depth D (mm)80x22x30 *Main unit only (excluding protrusions)
Power Supply5V (powered from USB)
SecurityWPA3 Personal,WPA2 Personal,WPA Personal,WEP(128 bit /64 bit)
Suitable ModelsWindows 11/10 computer with USB 3.2 (Gen1)/3.1 (Gen1)/3.0/2.0 port *Wi-Fi 6E is only compatible with Windows 11 *Not compatible with USB hub *Not compatible with USB 3.2 (Gen1)/2.0 expansion board *Not compatible with USB 1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Easily enable Wi-Fi 6E on your PC with this USB Wi-Fi adapter with built-in antenna. (Windows 11 only) 2. 6GHz and tri-band support for less congestion and lower latency. 3. Supports wideband 160MHz to maximize the performance of Wi-Fi 6E and Wi-Fi 6-compatible routers. 4. Easy setup (CD-less installation) for PCs without optical drives or internet access. 5. Includes a 1m USB extension cable. Made of soft material, it allows for flexible placement.
Feature
1. Easily enable Wi-Fi 6E on your PC with this USB Wi-Fi adapter with built-in antenna. (Windows 11 only) 2. 6GHz and tri-band support for less congestion and lower latency. 3. Supports wideband 160MHz to maximize the performance of Wi-Fi 6E and Wi-Fi 6-compatible routers. 4. Easy setup (CD-less installation) for PCs without optical drives or internet access. 5. Includes a 1m USB extension cable. Made of soft material, it allows for flexible placement.

Ulasan Produk

Tidak ada ulasan