Spesifikasi
| Access Method | [Wireless LAN] Infrastructure mode * WDS mode is not supported, [Wired LAN] CSMA/CD |
|---|---|
| Antenna | External (External), Transceiver (Tx / Rx): 2, Antenna for radar wave monitoring x 1 (built-in) |
| Color | White |
| Conformed Standard | [Wireless LAN] IEEE802.11ax / IEEE802.11ac / IEEE802.11n / IEEE802.11a / IEEE802.11g / IEEE802.11b, [Wired LAN] IEEE802.3ab(1000BASE-T), IEEE802.3u(100BASE-TX), IEEE802.3(10BASE-T), IEEE802.3x Flow Control, IEEE802.1Q VLAN tagging |
| Frequency Range | 5GHz:5180MHz~5720MHz(36/40/44/48/52/56/60/64/100/104/108/112/116/120/124/128/132/136/140/144ch),2.4GHz:2412~2472MHz(1~13ch) |
| Included Accessories | External antenna, instruction manual, warranty card, wall mounting bracket, wall mounting screw, anchor |
| Interface | 2.4GHz and 5GHz simultaneous communication |
| Mass of Main Unit (g) | 858 (excluding external antenna and wall mounting bracket), 1071 (including external antenna and wall mounting bracket) |
| Maximum Power Consumption (W) | 16.3 |
| Number of terminals | 2 (AUTOMDIX compatible) * Only LAN 1 terminal supports PoE power reception |
| Operating Humidity (%) | 10 to 90 (no condensation) |
| Operating Temperature (°C) | 0 to 50 (when wall-mounted/ceiling-mounted) |
| Outer dimensions, Width W x Height H x Depth D (mm) | 175 x 200 x 45 * Body only (excluding security cover and protrusions) |
| Standard | VCCI Class B |
| Terminal Shape | RJ-45 type 8-pole connector |
| Transmission Method | [Wireless LAN] CCK, DSSS, OFDM, OFDMA, MIMO, [Wired LAN] 1000BASE-T (8B1Q4/4D-PAM5), 100BASE-TX (4B5B/MLT-3), 10BASE-T (Manchester Coding) |
| Warranty Period | 5 years (standard warranty 3 years, extended by 2 years by registering a 5-year warranty on the Web) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Access point that provides high-speed Wi-Fi at an affordable price External antenna prevents wireless disconnection and provides stable connection Flexible radio wave design possible Security that thoroughly protects confidential information Remote management that reduces the burden of network operation Guest port function that makes it easy to provide Wi-Fi for visitors
*This product is for indoor use only.
*This product is for indoor use only.
Warning
*This product is for indoor use only.Feature
Access point that provides high-speed Wi-Fi at an affordable price External antenna prevents wireless disconnection and provides stable connection Flexible radio wave design possible Security that thoroughly protects confidential information Remote management that reduces the burden of network operation Guest port function that makes it easy to provide Wi-Fi for visitorsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
