Buffalo 11ac/n/a/g/b 866Mbps+300Mbps LAN terminal wireless adapter

Sebelum PPN:
Rp1.499.900
Spesifikasi
Frequency RangeIEEE802.11ac / IEEE802.11a:5.2GHz / 5.3GHz / 5.6GHz( 36 / 40 / 44 / 48 / 52 / 56 / 60 / 64 / 100 / 104 / 108 / 112 / 116 / 120 / 124 / 128 / 132 / 136 / 140ch ),IEEE802.11g / IEEE802.11b:2.4GHz (1~13ch)
Included AccessoriesL-shaped LAN cable (1m x 1), instruction manual, warranty card
Operating EnvironmentTemperature 0-40 °C, Humidity 10-85% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)152 x 42 x 26 *Body only (excluding protrusions)
Power SupplyUSB bus power
SecurityWPA3 Personal,WPA2 Personal,WPA Personal,WEP(128/64bit)
Transmission MethodIEEE802.11ac / IEEE802.11a,IEEE802.11g / IEEE802.11b

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Wi-Fi adapter upgrades non-Wi-Fi/11n-compatible devices, such as TVs and recorders, to Wi-Fi 5 (11ac). It's powered by USB from the connected device, such as a TV or recorder. The adjustable USB port allows for angle adjustment. High-speed, stable 11ac 2x2 data rates up to 866Mbps. Easily switch between operating modes with a physical switch.
Feature
This Wi-Fi adapter upgrades non-Wi-Fi/11n-compatible devices, such as TVs and recorders, to Wi-Fi 5 (11ac). It's powered by USB from the connected device, such as a TV or recorder. The adjustable USB port allows for angle adjustment. High-speed, stable 11ac 2x2 data rates up to 866Mbps. Easily switch between operating modes with a physical switch.

Ulasan Produk

Tidak ada ulasan