Buffalo 10GbE PCI Express LAN card

Sebelum PPN:
Rp2.899.900
Spesifikasi
Access MethodCSMA/CD
Connector ShapeRJ-45 type 8-pole connector
Encoding methodTransmission path: Manchester coding (10BASE-T), 4B5B/MLT-3 (100BASE-TX), 8B1Q4/4D-PAM5 (1000BASE-T), PAM16 (5G/2.5GBASE-T), DSQ128 (10GBASE-T)
Included AccessoriesManual, low profile bracket, warranty card
Mass (g)Approx. 75 (with standard bracket cover)
Maximum Power Consumption (W)2.5
Number of Ports1 port (AUTO-MDIX compatible)
Operating EnvironmentTemperature: 0 to 55°C, Humidity: 10 to 85% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)87 x 16 x 68 (bracket not included)
Power Input (V)3.3 (Powered by PCI Express bus)
SpecificationJumboFrame: 4,088/9,014/16,128 Bytes (Header: 14B included, FCS: 4B excluded)
StandardIEEE802.3an/802.3bz/802.3ab/802.3u/802.3i compliant
Suitable ModelsWindows PC equipped with PCI Express Gen4.0 *Transfer speeds will be reduced if installed on a PCI Express version earlier than 3.0.
Transmission Speed10Mbps (10BASE-T)<br>100Mbps(100BASE-TX)<br>1000Mbps(1000BASE-T)<br>2.5Gbps(2.5GBASE-T)<br>5Gbps(5GBASE-T)<br>10Gbps(10GBASE-T)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed 10GbE network available (10x speed)
Multi-Gigabit NIC (compatible with 802.3bz) that supports 10G, 5G, 2.5G, and 1G. Achieve 5GbE networking even with existing Cat5e/Cat6 cables (easily achieve 5x speeds).
Low-profile bracket included (can also be installed in slim PCs)
Supports Windows Server (Windows Server 2019/2016)
Equipped with Wake on LAN function
Jumbo Frame 16K support
Feature
High-speed 10GbE network available (10x speed)
Multi-Gigabit NIC (compatible with 802.3bz) that supports 10G, 5G, 2.5G, and 1G. Achieve 5GbE networking even with existing Cat5e/Cat6 cables (easily achieve 5x speeds).
Low-profile bracket included (can also be installed in slim PCs)
Supports Windows Server (Windows Server 2019/2016)
Equipped with Wake on LAN function
Jumbo Frame 16K support

Ulasan Produk

Tidak ada ulasan