StarTech.com 10GbE / Gigabit Ethernet 2-port Open SFP + installed Optical fiber network card PCI Express Intel chipset installed

Sebelum PPN:
Rp17.999.900
Spesifikasi
ColorBlack
Data Packet Rate(Maximum) 20000 Mbps (20bps)-Full Duplex
Height (cm)12
Humidity (% RH)20~80
Length (cm)13.5
Mass (g)102
Number of Ports2
Operating Temperature (°C)5~50
Storage Temperature (°C)-20~60
Width (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Add two 10GbE SPF + slots to your server or workstation for high-speed, high-bandwidth connectivity Intel 82599 chipset with connectivity Intel virtualization technology Up to 20Gbps (full duplex) bandwidth per port
Supports PXE network boot
Compliant with IEEE 802.3ae (10GBASE-LR / SR only) and IEEE 802.3aq (10GBASE-LRM)
Compliant with PCI Express Rev 2.0 standard. Use PCIe x8 (or higher) expansion slot
Supports IEEE 802.1Q VLAN tagging
802.3ad Link aggregation compatible Jumbo frame compatible dual profile up to 15K (including low profile bracket)
Add 10Gbps network connectivity to files and application servers and high-performance workstations Sends to remote terminals farther away than copper cables at 10Gbit network speeds Supports secure setup. Connect directly with an optical fiber cable so you don't have to worry about electromagnetic interference with RJ45 network cards Upgrade your onboard network adapter to 10 Gigabit SFP + for high-speed communication Video / audio editing to access network storage at 10 Gbps Build a console Ideal for embedded surveillance systems and high-speed video surveillance for remote industries
Feature
Add two 10GbE SPF + slots to your server or workstation for high-speed, high-bandwidth connectivity Intel 82599 chipset with connectivity Intel virtualization technology Up to 20Gbps (full duplex) bandwidth per port
Supports PXE network boot
Compliant with IEEE 802.3ae (10GBASE-LR / SR only) and IEEE 802.3aq (10GBASE-LRM)
Compliant with PCI Express Rev 2.0 standard. Use PCIe x8 (or higher) expansion slot
Supports IEEE 802.1Q VLAN tagging
802.3ad Link aggregation compatible Jumbo frame compatible dual profile up to 15K (including low profile bracket)
Use
Add 10Gbps network connectivity to files and application servers and high-performance workstations Sends to remote terminals farther away than copper cables at 10Gbit network speeds Supports secure setup. Connect directly with an optical fiber cable so you don't have to worry about electromagnetic interference with RJ45 network cards Upgrade your onboard network adapter to 10 Gigabit SFP + for high-speed communication Video / audio editing to access network storage at 10 Gbps Build a console Ideal for embedded surveillance systems and high-speed video surveillance for remote industries

Ulasan Produk

Tidak ada ulasan