StarTech.com 10GBase-T Ethernet 2 port expansion PCI Express compatible LAN card Intel X540 chip 10 Gigabit Ethernet NIC
#Grup produk P113554623
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Adds two 100/1000/10Gbase-T RJ45 ports. Enable high-performance network connectivity-enabled workstations and servers without breaking the bank Intel X540 chipset with Intel VT (Virtualization Technology) for connectivity Up to 20Gbps (full-duplex) bandwidth per port
Compliant with PCI Express Rev2.0 specification using PCIe x8 (or better) slot
PXE network boot support
Fully compliant with IEEE 802.3, IEEE 802.3u, IEEE 802.3ab
Supports 802.3ad Link Aggregation Supports Auto-MDIX Supports Auto-Negotiation Supports Jumbo Frames up to 15K
Upgrade servers and workstations that require high performance, advanced features, and reliability Upgrade your computer's 10/100/1000 Ethernet port to support 10GbE networks High-demand database servers and mission-critical systems that require network redundancy Best suited for adding network functionality to older systems without Ethernet ports
Compliant with PCI Express Rev2.0 specification using PCIe x8 (or better) slot
PXE network boot support
Fully compliant with IEEE 802.3, IEEE 802.3u, IEEE 802.3ab
Supports 802.3ad Link Aggregation Supports Auto-MDIX Supports Auto-Negotiation Supports Jumbo Frames up to 15K
Upgrade servers and workstations that require high performance, advanced features, and reliability Upgrade your computer's 10/100/1000 Ethernet port to support 10GbE networks High-demand database servers and mission-critical systems that require network redundancy Best suited for adding network functionality to older systems without Ethernet ports
Feature
Adds two 100/1000/10Gbase-T RJ45 ports. Enable high-performance network connectivity-enabled workstations and servers without breaking the bank Intel X540 chipset with Intel VT (Virtualization Technology) for connectivity Up to 20Gbps (full-duplex) bandwidth per portCompliant with PCI Express Rev2.0 specification using PCIe x8 (or better) slot
PXE network boot support
Fully compliant with IEEE 802.3, IEEE 802.3u, IEEE 802.3ab
Supports 802.3ad Link Aggregation Supports Auto-MDIX Supports Auto-Negotiation Supports Jumbo Frames up to 15K
Use
Upgrade servers and workstations that require high performance, advanced features, and reliability Upgrade your computer's 10/100/1000 Ethernet port to support 10GbE networks High-demand database servers and mission-critical systems that require network redundancy Best suited for adding network functionality to older systems without Ethernet portsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
