Panasonic 10GBASE-LR SFP+ Module(i)

Sebelum PPN:
Rp97.999.900
Spesifikasi
Mass (g)About 18
Maximum Power Consumption (W)1
Operating Humidity (%RH)20-80 (non-condensing)
Operating Temperature (°C)0~60
Outer dimensions, Width W x Height H x Depth D (mm)13.8 x 11.9 x 56.5 (excluding protrusions)
OutputOptical fiber: -6.0 to 0.5 dBm
SensitivityOptical sensitivity (min): -12.6dBm
Storage Temperature Range (°C)-40~85
Suitable CableSingle-mode fiber cable
Temperature / Humidity Range for Storage10 to 90% RH (no condensation)
Transmission distanceup to 10km
Wavelength (nm)Light wavelength: 1310

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
Warning
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan