Gigastone 100W Fast Charger

Sebelum PPN:
Rp1.199.900
Spesifikasi
ColorBlack
Dimensions, Width W x Depth D x Height H (mm)74x34x65
Input100-240V50/60Hz 1.5A(MAX)
Mass (g)210
Output Power (W)(Type-C PD)PD3.0 65 (5V/3A.9V/3A.12V/3A.15V/3A.20V/3.25A),(USB-A)30(20V/1.5A)
SpecificationBuilt-in protection: overcurrent protection, overvoltage protection, overheat protection, short circuit prevention
USB Port Number3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This fast charger uses GaN technology, which is guaranteed to be safe and durable, and is equipped with a total of three ports: 2 Type-C and 1 Type-A. The compact design and foldable plug save space and make it easy to carry.
Feature
This fast charger uses GaN technology, which is guaranteed to be safe and durable, and is equipped with a total of three ports: 2 Type-C and 1 Type-A. The compact design and foldable plug save space and make it easy to carry.

Ulasan Produk

Tidak ada ulasan