Gigastone Monitor LCD Full HD Frameless Widescreen 100Hz 24-inch (Layar Display)

Sebelum PPN:
Rp4.299.900
Spesifikasi
Aspect Ratio16:9
Brightness (cd/m²)250
Color (Body)Black
Connecting TerminalHDMIx1,VGAx1
Contrast Ratio1300:1 (standard) 900:1 (minimum)
Dimensions, Width W x Height H x Depth D (mm)539.5x394x209..9
Mass (kg)3.5
Monitor Size24 inch
Operating Temperature (°C)0~40 (storage temperature -20~+60)
Power Input (V)AC100-24050/60Hz
Refresh Rate (Hz)100
Resolution1920x1080
Response Speed14ms (Standard)1 OD(MPRT)
Screen TechnologyIPS
Surface TreatmentNon-glare
Viewing Angle178 ° (vertical) / 178 ° (horizontal)
speaker2+2W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This widescreen LCD monitor features a three-sided frameless design and a wide viewing angle. It features an IPS panel that produces vibrant images with minimal color or brightness changes even when viewed from various angles. It reproduces the high-quality, realistic colors of Full HD in beautiful detail.
It features DC dimming and flicker-free technology to reduce screen flicker, and a blue tint filter that filters out high-energy shortwave blue light to minimize eye fatigue and provide a more comfortable viewing experience.
Equipped with a built-in speaker with an output of 2W x 2W.
Feature
This widescreen LCD monitor features a three-sided frameless design and a wide viewing angle. It features an IPS panel that produces vibrant images with minimal color or brightness changes even when viewed from various angles. It reproduces the high-quality, realistic colors of Full HD in beautiful detail.
It features DC dimming and flicker-free technology to reduce screen flicker, and a blue tint filter that filters out high-energy shortwave blue light to minimize eye fatigue and provide a more comfortable viewing experience.
Equipped with a built-in speaker with an output of 2W x 2W.

Ulasan Produk

Tidak ada ulasan