Nakabayashi 100 years album

Sebelum PPN:
Rp559.900
Spesifikasi
Base PaperFour cut sizes and 10 100-year mount (Affixable size: 315 x 230 mm)
Dimensions, Height x Width x Thickness (mm)325x275x18
Included AccessoriesWith title card
Mass (g)900
Number of Holes25
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage SizeCut into four
TypeRock bone type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We use 100-year-old mounts that are beautifully preserved for a long time, from silver halide photographs to inkjet photographs.
Feature
We use 100-year-old mounts that are beautifully preserved for a long time, from silver halide photographs to inkjet photographs.

Ulasan Produk

Tidak ada ulasan