StarTech.com 10 Gigabit Ethernet compatible 4 port SFP + optical fiber network card PCI Express connection Intel XL710 chip installed

Sebelum PPN:
Rp25.999.900
Spesifikasi
ColorBlack
Data Packet Rate(Maximum) 20 (full duplex) Gbps
Height (cm)10
Humidity (% RH)20~80
Length (cm)13.9
Mass (g)122
Number of Ports4
Operating Temperature (°C)5~ 50
Storage Temperature (°C)-20 ~ 60
Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4-Port Expandable SFP+ Adapter: This 4-port expandable SFP+ network card can provide redundancy or aggregation for demanding applications. Supports Data Center Bridging (DCB), virtualization including VT-c, SAN and iSCSI offload Specifications: 10 Gbps/port | 4 SFP+ ports MSA compliant | Intel XL710 | MMF and SMF fiber support | PCIe 3.0 x8|PXE Boot|9K Jumbo Frames|Link Aggregation|VLAN|Standard Profile Performance Verification: Performance verification with Spirent SmartBits / Compatible with major servers such as Dell PowerEdge, HPE ProLiant, Lenovo ThinkSystem Highly flexible: This The product supports various fiber types by using MSA compliant SFP+ modules and DACs. Supports switches, routers and devices from major manufacturers such as Cisco and HPE Supports a wide range of hypervisors and OS: Windows 7, 8, 8.1, 10, 11, Windows Server 2008 R2, 2012, 2012 R2, 2016, 2019, Linux kernels 3.x + (LTS version)
CONNECTIVITY TOOLS: Products come with apps that enhance performance and security. Offers applications to improve performance and security, such as MAC address changer, Wi-Fi auto-switch (available in English only)
Added 10Gbps network connectivity to databases, file / application servers, and high-performance workstations Sends to remote terminals farther away than copper cables at 10Gbit network speeds Supports secure setup. Connect directly with an optical fiber cable, so you don't have to worry about electromagnetic interference, which is a problem with RJ45 network cards. Upgrade your onboard network adapter to 10 Gigabit SFP + for high-speed communication. Video / audio editing console that accesses network storage at 10 Gbps. Configures remote industrial embedded surveillance systems and ideal for high-speed video surveillance
* The maximum throughput of this card depends on the interface of the bus. The maximum throughput of PCI Express Gen 1.0 is 2 Gbps per lane. The maximum throughput of PCI Express Gen 2.0 is 4 Gbps per lane. The maximum throughput of PCI Express Gen 3.0 is 8 Gbps per lane. The available transmission bandwidth (64 Gbps) is evenly shared by the four ports.
Warning
* The maximum throughput of this card depends on the interface of the bus. The maximum throughput of PCI Express Gen 1.0 is 2 Gbps per lane. The maximum throughput of PCI Express Gen 2.0 is 4 Gbps per lane. The maximum throughput of PCI Express Gen 3.0 is 8 Gbps per lane. The available transmission bandwidth (64 Gbps) is evenly shared by the four ports.
Feature
4-Port Expandable SFP+ Adapter: This 4-port expandable SFP+ network card can provide redundancy or aggregation for demanding applications. Supports Data Center Bridging (DCB), virtualization including VT-c, SAN and iSCSI offload Specifications: 10 Gbps/port | 4 SFP+ ports MSA compliant | Intel XL710 | MMF and SMF fiber support | PCIe 3.0 x8|PXE Boot|9K Jumbo Frames|Link Aggregation|VLAN|Standard Profile Performance Verification: Performance verification with Spirent SmartBits / Compatible with major servers such as Dell PowerEdge, HPE ProLiant, Lenovo ThinkSystem Highly flexible: This The product supports various fiber types by using MSA compliant SFP+ modules and DACs. Supports switches, routers and devices from major manufacturers such as Cisco and HPE Supports a wide range of hypervisors and OS: Windows 7, 8, 8.1, 10, 11, Windows Server 2008 R2, 2012, 2012 R2, 2016, 2019, Linux kernels 3.x + (LTS version)
CONNECTIVITY TOOLS: Products come with apps that enhance performance and security. Offers applications to improve performance and security, such as MAC address changer, Wi-Fi auto-switch (available in English only)
Use
Added 10Gbps network connectivity to databases, file / application servers, and high-performance workstations Sends to remote terminals farther away than copper cables at 10Gbit network speeds Supports secure setup. Connect directly with an optical fiber cable, so you don't have to worry about electromagnetic interference, which is a problem with RJ45 network cards. Upgrade your onboard network adapter to 10 Gigabit SFP + for high-speed communication. Video / audio editing console that accesses network storage at 10 Gbps. Configures remote industrial embedded surveillance systems and ideal for high-speed video surveillance

Ulasan Produk

Tidak ada ulasan