Buffalo <AirStation Pro> 5.6GHz/2.4GHz wireless LAN flat antenna for outdoor long distance communication

Sebelum PPN:
Rp4.699.900
Spesifikasi
AS ONE Part Number64-3801-36
AntennaPatch antenna (2 built-in)
Applicable Mast Diameter (mm)25~48.6(40A)
Connector ShapeN-type jack
Frequency Range2.4~2.5GHz,5.47~5.825GHz
Gain2.4~2.5GHz:8±0.5dBi 5.47~5.825GHz:7±0.5dBi
Input Power (W)Up to 1
Installation LocationOutdoor, indoor
Mass (g)500 (including mast mounting bracket)
Operating EnvironmentTemperature: -30 to 60°C Humidity: 095% Atmospheric pressure: 800-1060hPa
Outer dimensions, Width W x Height H x Depth D (mm)111x115x168
PolarizationHorizontal and vertical polarization
VSWR2 or less
Water ResistantIPX3 (waterproof)
Wind Speed (m/s)60 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Outdoor antenna that enables communication between factory sites or buildings. 2.4GHz and 5.6GHz communication possible with one antenna. Outstanding environmental resistance. Easy to install, ideal for apartment balconies.
*These are theoretical values based on the standard. Actual values may vary depending on the installation environment.
Warning
*These are theoretical values based on the standard. Actual values may vary depending on the installation environment.
Feature
Outdoor antenna that enables communication between factory sites or buildings. 2.4GHz and 5.6GHz communication possible with one antenna. Outstanding environmental resistance. Easy to install, ideal for apartment balconies.

Ulasan Produk

Tidak ada ulasan